VWR® Disposable Microcentrifuge Tubes

Toimittaja: VWR Collection
525-1126EA 25.5 EUR
525-1126 525-1127 525-1128 525-1129 525-1130 525-1131 525-1133 525-1134 525-1135 525-1136 525-1178 525-1220 525-1221 525-1222 525-1223 525-1224 525-1225 525-1226 525-1227 525-1228 525-1229 525-1230 525-1246 525-1247 525-1248 525-1249 525-1250 525-1251
VWR® Disposable Microcentrifuge Tubes
Putket Mikrosentrifugiputket
These tubes are made from USP Class VI PP.

  • Amber coloured for light-sensitive substances
  • RNase-, DNase- and endotoxin-free
  • Engraved graduations ensure accuracy
  • Caps will not pop open during centrifuging
  • Caps can be penetrated by a syringe

These tubes also feature flat, pierceable, frosted caps and a side labelling surface.

Autoclavable at 121 °C and freezable to –80 °C.

Sertifikaatit: Manufactured in a Class 100 000 cleanroom environment.
Manufactured under ISO 13485:2016 and ISO 9001:2015 quality management systems.

Toimitustiedot: AssortedMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Lue lisää About VWR