VWR® Ultra-High Performance, Centrifuge Tubes, Light-Sensitive

Toimittaja: VWR Collection
525-1115EA 233 EUR
525-1115 525-1116 525-1117 525-1118 525-1119 525-1120
VWR® Ultra-High Performance, Centrifuge Tubes, Light-Sensitive
Putket Sentrifugiputket
These leakproof centrifuge tubes are manufactured from dark amber PP, providing protection for light-sensitive samples by blocking UV light.

  • Easy-to-read black graduations in ±2% increments
  • Contains a large, white frosted writing area
  • RNase-, DNase-, and endotoxin-free
  • Autoclavable at 121 °C and freezable to –80 °C
  • Can be centrifuged up to 12500×g
  • Sterile tubes are sterilized by irradiation
  • Blocks 99% of light with wavelength less than 550 nm
  • During the freezing process, it is better to use plastic rack
  • During high-speed centrifugation, it is better to use
More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Lue lisää About VWR