Thermo Scientific® TSG Glass Door Laboratory Refrigerators

Toimittaja: Thermo Scientific
TSG2305GV TSG3005GV TSG5005GV TSG1205GV
471-1351EA 6890 EUR
471-1351 471-1352 HERATSG5005GV 471-1349
Thermo Scientific® TSG Glass Door Laboratory Refrigerators
Jääkaapit
Thermo Scientific TSG series glass door laboratory refrigerators offer quiet, intuitive operation with excellent temperature performance and an outstanding warranty, meeting the needs of a wide variety of professional users who need consistent, reliable performance without sacrificing usability or sustainability.

  • Purpose-built from the ground up for clinical and research laboratory customers
  • Quiet operation, less than 53 dB
  • Heat-free defrost
  • Insulated solid doors, self-closing door with 90° stop, keyed lock
  • Four 2" casters, front casters are lockable
  • Hi/Lo
More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Lue lisää About VWR