Micro burners with needle valve, 1000 °C

Toimittaja: BOCHEM
7300 7310
451-0001EA 105 EUR
451-0001 451-0002
Micro burners with needle valve, 1000 °C
Lämmittimet Kaasupolttimet
Nickelled brass.

  • Max. temperature 1000 °C
  • With air regulation
  • Accepts 10 mm Ø tubing

Height: 90 mm

Head Ø: 8 mm
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Lue lisää About VWR