Bead mixers, Bead Genie™

Toimittaja: SCIENTIFIC INDUSTRIES ELMIS
SI-B102
444-1427EA 3050 EUR
444-1427
Bead mixers, Bead Genie™
Homogenisaattorit Homogenisaattorit, pöytämalli
Bead Genie™ is ideal for bead beating, lysing, extraction, or homogenisation applications.

  • Works with microtubes (snap cap or screw cap), 6×15 ml tubes, or 3×50 ml tubes
  • Supplied with tube holders
  • No tools required to set up or operate
  • Programmable timer or continuous 'RUN' settings
  • Variable 'RUN/STOP' timer for superior interval mixing
  • Two year parts and labour warranty

It is ideal for lysing, extractions, or homogenisation applications, utilizing an aggressive vertical mixing motion. Unique vertical motion ensures fast and efficient processing ofMore Product Information
Order Now

TEKNISET TIEDOT

Environmentally Preferable
Nopeusalue 500 - 4800 min⁻¹ strokes
Ajastin 1 s - 99 min. or continuous
Mitat 165D×122W×330H mm
Iskun pituus 19 mm
Pulssin aika 1 s - 99 min.
Sähköinen 230 V, Type F plug, Europe

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Lue lisää About VWR