Beakers, low form

Toimittaja: VITLAB
60503 60603 60703 60803 60903 61003 61103 61203 61403 61503 61603 61703 61803
213-1752EA 3.1 EUR
213-1752 213-1754 213-1756 213-1758 213-1759 213-1760 213-1761 213-1763 213-1765 213-1766 213-1768 213-1770 213-1762
Beakers, low form
Dekantterit
PMP (TPX), crystal clear.

  • Good chemical resistance
  • Heat resistant up to +150 °C (up to +170 °C for short periods)
  • For autoclaving, we recommend the design with raised graduations
  • To preserve markings, cleaning at no higher than 60 °C is recommended

Ideal for general laboratory use. With spout and easy to read red graduations.

ISO 7056 - 10 ml/150 ml/400 ml/600 ml/3000 ml in addition to ISO 7056

Sertifikaatit: ISO 7056 - 10 ml/150 ml/400 ml/600 ml/3000 ml in addition to ISO 7056.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Lue lisää About VWR