SlimLine PLW 7111 Laboratory Glasswashers

Toimittaja: MIELE
11875090 11875120 11875190 11875200 11875410 11875470
141-1596EA 28963 EUR
141-1596 141-1597 141-1598 141-1599 141-1600 141-1601
SlimLine PLW 7111 Laboratory Glasswashers
Laboratoriolasinpesukoneet
The PLW 7111 SlimLine laboratory washers offer a comprehensive and systematic solution for analytically pure reprocessing of laboratory glassware.

  • Smart Load Plus - for flexible use of wash cabinet space
  • EasyLoad - systematic efficiency and convenience
  • Space-saving SlimLine design
  • Freely programmable controls
  • Flexible reprocessing of laboratory glassware
  • Status display via chamber lighting
  • Connectivity-ready

The PLW 7111 series of SlimLine laboratory glasswashers provide performance and user-friendliness. This entirely redesigned washing system boastsMore Product Information
Order Now

TEKNISET TIEDOT

Tyyppi PLW 7111
Environmentally Preferable
Kapasiteetti 192 bottles (100 ml) in a single cycle
Kiertopumppu (Qmax) 750 L/min
Tyhjennys Drain pump
Virtaliitäntä 3 AC, 400 V/50 Hz
Vesiliitäntä Cold water, warm water, demineralised water
L×S×K 650×702×1965 mm

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Lue lisää About VWR