FlashPure EcoFlex Diol Cartridges

Toimittaja: BUCHI
140000067 140000068 140000069 140000070 140000071 140000072 140000073 140000074
140000067.EA 395 EUR
140000067. 140000068. 140000069. 140000070. 140000071. 140000072. 140000073. 140000074.
FlashPure EcoFlex Diol Cartridges
Kromatografiakolonnit
FlashPure EcoFlex cartridge filled with spherical sorbent. FlashPure cartridges offered in a wide range of sizes, covering different stationary phases, particle sizes and geometries.

  • Diol-bonded spherical silica particles 40 to 60 µm
  • Pore size: 92 to 108 Å
  • Max. pressure: 12 bar
  • Max. loading capacity: 5%

FlashPure EcoFlex diol-bonded silica cartridges (spherical particles 40 to 60 µm, no end-capping) for Flash applications with samples of low to medium polarity compounds (e.g. lipids).

Varoitus: These columns cannot be opened or repacked.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Lue lisää About VWR