Minigrip® Bags, Zip Seal, Resistant, Euro-Hole

Toimittaja: Flexico
ITM023002 ITM023004 ITM023006 ITM023007 ITM023008
129-3868EA 61.2 EUR
129-3868 129-3869 129-3870 129-3871 129-3872
Minigrip® Bags, Zip Seal, Resistant, Euro-Hole
Pussit ja sulkijat Näytepussit
Clear PE bags, thickness 60 µm, food contact.

  • Hang on a double hook
  • Garantees good resistance and shelf stability of the packaging by the Minigrip® lip
  • Resealable, reusable, 100% recyclable

Made of polyethylene (LDPE). Zip seal designed for easy opening and high speed packing. The Minigrip® bag provides an excellent mechanical resistance and high temperature resistance (from –40 up to +60 °C).

Sertifikaatit: Suitable for food contact. Certificate available on request.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Lue lisää About VWR