Handheld eye showers, for table mounting

Toimittaja: BROEN-LAB
27100098108021 27100038108021
118-0419EA 380 EUR
118-0419 118-0416
Handheld eye showers, for table mounting
Ensiaputarvikkeet Suihkut
Eye showers for table-mounting. With one or two 45° shower heads.

  • Trigger operated including a built-in check valve
  • Built-in FLOWFIX for regulation of water flow (7 L/min (single head) or 14 L/min (two heads))
  • Lightweight, improved functionality
  • Better spray pattern
  • Easy-to-clean spray head

Hose connection: G ½ union nut
Weight: ~0,5 kg

Min. working pressure: 1,5 bar

Sertifikaatit: DIN DVGW, EN 15154-2; ANSI Z358.1

Toimitustiedot: Supplied with table base, 1,5 m hose with G ½ union nut + stop, and sign (sticker) for eye shower.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Lue lisää About VWR