Handheld eye showers, for wall mounting

Toimittaja: BROEN-LAB
27100038106011 27100098106011 27100091003011 27100038103011 27100098103011 27100038104011
118-0415EA 312 EUR
118-0415 118-0418 118-0417 BROE27100038103011 BROE27100098103011 BROE27100038104011
Handheld eye showers, for wall mounting
Ensiaputarvikkeet Suihkut
Eye showers for wall-mounting. With one or two 45° shower heads.

  • Trigger operated including a built-in check valve
  • Built-in FLOWFIX for regulation of water flow (7 L/min (single head) or 14 L/min (two heads))
  • Lightweight, improved functionality
  • Better spray pattern
  • Easy-to-clean spray head

Weight: ~0,5 kg

Hose connection: G ½ union nut
Min. working pressure: 1,5 bar

Sertifikaatit: DIN DVGW, EN 15154-2; ANSI Z358.1

Toimitustiedot: Supplied with wall bracket and 1,5 hose.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Lue lisää About VWR