Liivi, Fristads® PR54-521 Design A, musta

Toimittaja: FRISTADS KANSAS
8519401312XL 851940131L 851940131M 851940131S 851940131XL 851940131XS 8519402102XL 851940210L 851940210M 851940210S 851940210XL 851940210XS 8519402312XL 851940231L 851940231M 851940231S 851940231XL 851940231XS 8519403312XL 851940331M 851940331S 851940331XL 851940331XS 8519404402XL 851940440L 851940440M 851940440S 851940440XL 851940440XS 8519405202XL 851940520L 851940520M 851940520S 851940520XL 851940520XS 8519405302XL 851940530L 851940530M 851940530S 851940530XL 851940530XS 8519405392XL 851940539L 851940539M 851940539S 851940539XL 851940539XS 8519406402XL 851940640L 851940640M 851940640S 851940640XL 851940640XS 8519407302XL 851940730L 851940730M 851940730S 851940730XL 851940730XS 851940940L 851940940M 851940940S 851940940XL 851940940XS 8519409412XL 851940941L 851940941M 851940941S 851940941XL 851940941XS
113-5334EA 0 EUR
113-5334 113-03855 113-03856 113-03857 113-5333 113-03858 113-5330 113-03847 113-03848 113-03849 113-5329 113-03850 113-5336 113-03859 113-03860 113-03861 113-5335 113-03862 113-5338 113-03864 113-03865 113-5337 113-03866 113-5340 113-03867 113-03868 113-03869 113-5339 113-03870 113-5320 113-03827 113-03828 113-03829 113-5319 113-03830 113-5324 113-03835 113-03836 113-03837 113-5323 113-03838 113-5322 113-03831 113-03832 113-03833 113-5321 113-03834 113-5326 113-03839 113-03840 113-03841 113-5325 113-03842 113-5328 113-03843 113-03844 113-03845 113-5327 113-03846 113-03871 113-03872 113-03873 113-5341 113-03874 113-5332 113-03851 113-03852 113-03853 113-5331 113-03854
Liivi, Fristads® PR54-521 Design A, musta
Työvaatteet
Gilets made from 65% polyester and 35% cotton; napped inner.

  • Zip fastening
  • 2 breast pockets with flap; front pockets; inner pocket
  • Back pleats; waistband adjustable using press studs, plastic press studs
  • Colour contrasting: Upper collar, bottom edge of zip cover and pocket edges

Material weight: 260 g/m²

Basic colour: Black
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Lue lisää About VWR