Huomiotakki, sade, parka, Skollfield 209A

Toimittaja: SIOEN
209A/065/S 209A/065/M 209A/065/L 209A/065/2XL 209A/065/3XL 209A/279/S 209A/279/M 209A/279/L 209A/279/2XL 209A/279/3XL 209A/717/S 209A/717/M 209A/717/L 209A/717/2XL 209A/717/3XL 209A/065/1XL 209A/279/1XL 209A/717/1XL 209A/320/M 209A/320/L 209A/320/1XL 209A/320/2XL 209A/320/3XL 209A/320/S
113-07103EA 181 EUR
113-07103 113-07102 113-07101 113-07090 113-07091 113-07106 113-07105 113-07104 113-07094 113-07095 113-07112 113-07111 113-07110 113-07098 113-07099 113-07092 113-07096 113-07100 113-07108 113-07107 113-07109 SIOE209A/320/2XL SIOE209A/320/3XL SIOE209A/320/S
Huomiotakki, sade, parka, Skollfield 209A
Työvaatteet
Waterproof jacket made of Siopor® Ultra: 100 % polyester fabric with 100% PU coating and taped seams. The detachable bodywarmer with fixed quilted lining features detachable sleeves, several pockets and knitted windcuffs at the end of the sleeves.

  • Straight collar, foldaway hood in collar
  • Zip closure under flap with touch and close fastening
  • Two inset pockets, Napoleon pocket, inside pocket
  • Kimono sleeves, elasticated wristband with narrowing by touch & close fastening
  • Drawstring in waist

Back length: 85 cm

Weight: 195 g/m²

Sertifikaatit: EN 4More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Lue lisää About VWR