Liivi, Fristads® PR54-521 Design A, musta

Toimittaja: FRISTADS KANSAS
8509401312XL 850940131L 850940131M 850940131S 850940131XL 850940131XS 8509402102XL 850940210L 850940210M 850940210S 850940210XL 850940210XS 8509402312XL 850940231L 850940231M 850940231S 850940231XL 850940231XS 8509403312XL 850940331L 850940331M 850940331S 850940331XL 850940331XS 8509404402XL 850940440L 850940440M 850940440S 850940440XL 850940440XS 8509405202XL 850940520L 850940520M 850940520S 850940520XL 850940520XS 8509405392XL 850940539L 850940539M 850940539S 850940539XL 850940539XS 8509406402XL 850940640L 850940640M 850940640S 850940640XL 850940640XS 8509407302XL 850940730L 850940730M 850940730S 850940730XL 850940730XS 8509409412XL 850940941L 850940941M 850940941S 850940941XL 850940941XS
113-5238EA 0 EUR
113-5238 113-03663 113-03664 113-03665 113-5237 113-03666 113-5234 113-03655 113-03656 113-03657 113-5233 113-03658 113-5240 113-03667 113-03668 113-03669 113-5239 113-03670 113-5242 113-03671 113-03672 113-03673 113-5241 113-03674 113-5244 113-03675 113-03676 113-03677 113-5243 113-03678 113-5224 113-03635 113-03636 113-03637 113-5223 113-03638 113-5226 113-03639 113-03640 113-03641 113-5225 113-03642 113-5230 113-03647 113-03648 113-03649 113-5229 113-03650 113-5232 113-03651 113-03652 113-03653 113-5231 113-03654 113-5236 113-03659 113-03660 113-03661 113-5235 113-03662
Liivi, Fristads® PR54-521 Design A, musta
Työvaatteet
Gilets made from 65% polyester and 35% cotton; napped inner.

  • Zip fastening
  • 2 breast pockets with flap; front pockets; inner pocket
  • Back pleats; waistband adjustable using press studs, plastic press studs
  • Colour contrasting: Upper collar, bottom edge of zip cover and pocket edges

Material weight: 260 g/m²

Basic colour: Black
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Lue lisää About VWR