Käsineet, puhdastila, Kimtech™ G3 NxT™

Toimittaja: KIMBERLY CLARK
62990 62991 62992 62993 62994 62995
112-4820EA 533 EUR
112-4820 112-4821 112-4822 112-4823 112-4824 112-3486
Käsineet, puhdastila, Kimtech™ G3 NxT™
Käsineet
Ambidextrous gloves with beaded cuffs. Contain no natural rubber latex.

  • Non sterile, powder-free
  • Textured fingertips to facilitate control and grip
  • Static dissipative in use
  • Increased cleanliness

Suitable for Class 10, ISO 4, M2.5 cleanrooms.

Length: 300 mm

Thickness: 0,13 mm (palm)

Colour: White

Sertifikaatit: EN 374-1 Type C (K), EN 374-5 (VIRUS), Cat. III; AQL 1.5

Pakkaus: Packaged in cleanroom compatible polyethylene, 100 gloves per double poly bag, 10 bags per pack.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Lue lisää About VWR