Safety spectacles, Solis Go Green

Toimittaja: Bollé Safety
PSSSOLI063
111-2540EA 329 EUR
111-2540
Safety spectacles, Solis Go Green
Suojalasit
Solis Go Green safety spectacles combine the fundamental eyewear elements of protection, comfort, and style. Solis Go Green keeps all its assets and performances while being environmentally friendly.

  • 100% recycled nylon frame made from fishing nets
  • Recycled product maintains 100% compliance to international safety standards
  • Full frame for added comfort and protection
  • Non slip temples
  • Wrap-around frame

Weight: 25 g

Sertifikaatit: Compliant with EN 166, EN 170; EN 166 F CE (frame)

Pakkaus: Guaranteed plastic-free, the products are wrapped inMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Lue lisää About VWR