Safety helmets, Vulcan

Toimittaja: CENTURION SAFETY PRODUCTS
S22YA
111-1523EA 99.9 EUR
111-1523
Safety helmets, Vulcan
Kypärät ja kolhulippikset Safety Helmets
Heat resistant thermoset helmet made from glass fibre reinforced polyester resin. Ideal for use in industries that generate heat.

  • With six point terylene inner cradle
  • Front sweatband made from brushed nylon fabric
  • Temperature resistant up to 200 °C
  • Ear protection, face protection shield and chin strap available as accessories

Size: 510 to 630 mm

Weight: 375 g

EN 397, 440 V, –30 °C, lateral deformation (LD), molten metal (MM)

Sertifikaatit: EN 397, 440 V, –30 °C, lateral deformation (LD), molten metal (MM)
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Lue lisää About VWR