Safety helmets, Diamond V

Toimittaja: DELTA PLUS
DIAM5VEFL DIAM5ROFL DIAM5ORFL DIAM5BLFL DIAM5JAFL
111-0749EA 36.3 EUR
111-0749 111-0748 111-0744 111-0746 111-0747
Safety helmets, Diamond V
Kypärät ja kolhulippikset Safety Helmets
Industrial protective / construction helmet made of ABS in baseball helmet style. With polyamide interior, textile straps with 8-point suspension and terry sweatband.

  • Fluorescent colours and retroreflective stripes for good visibility day and night
  • Innovative quick adjustment of the head width thanks to the push button system
  • Helmet can also be worn the other way around (with peak in the neck)
  • Strongly curved visor for better vision

Size: 530 to 630 mm

Weight: 385 g

Sertifikaatit: EN 397, 440 V AC, LD.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Lue lisää About VWR